Buy more than* S$200* and get FREE SHIPPING

  • Linear Bushing
  • Linear Bushing
  • Linear Bushing
  • Linear Bushing

Linear Bushing LMF 50UU

by THK
Item.#
07232127
Mfr.#
LMF 50UU
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-07-25
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Flange round shape
Dimention D1 (phimm)
116(0 to -0.3)
Overall Length L (mm)
100 (0 to -0.3)
Outside Diameter D (phi mm)
80
Material (Seal)
Gum
Dimension H (mm)
13
Weight (g)
2200
P.C.D(mm)
98
Squareness (micro m)
20
Material (ball)
SUJ2 (high-carbon chromium steel)
Mounting Hole (mm)
d1xd2xh:9x14x8.6
Inscribed Circle Tolerance (mm)
0 to -0.012
Maximum Temperature (Degree C)
80
Radial Clearance Tolerance Values(micrometer)
0 to -13
Dimensions dr (mm)
50
Standard Load Rating Co (N)
7940
Standard Load Rating C (N)
3820
Ball Row Number
6
Outer Diameter Tolerance (mm)
0 to -0.019
Maximum Eccentricity (micrometer)
20
TRUSCO Part Number
293-5082
Mounting Hole Diameter (phi mm)
d1 x d2 x h: 9 x 14 x 8.6
2014 TRUSCO Published Page
1-1571
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu