Buy more than* S$200* and get FREE SHIPPING

  • Linear Bushing
  • Linear Bushing
  • Linear Bushing
  • Linear Bushing

Linear Bushing LMF 60UU

by THK
Item.#
07232136
Mfr.#
LMF 60UU
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-07-25
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Flange round shape
Dimention D1 (phimm)
134(0 to -0.3)
Overall Length L (mm)
110 (0 to -0.3)
Outside Diameter D (phi mm)
90
Material (Seal)
Gum
Dimension H (mm)
18
Weight (g)
2960
P.C.D(mm)
112
Mounting Hole Diameter (phi mm)
d1 x d2 x h: 11 x 17.5 x 10.8
Mounting Hole (mm)
d1xd2xh:11x17.5x10.8
Inscribed Circle Tolerance (mm)
0 to -0.015
Maximum Temperature (Degree C)
80
Radial Clearance Tolerance Values(micrometer)
0 to -13
Dimensions dr (mm)
60
Standard Load Rating Co (N)
10000
Standard Load Rating C (N)
4710
Ball Row Number
6
Outer Diameter Tolerance (mm)
0 to -0.022
Maximum Eccentricity (micrometer)
25
Squareness (micro m)
25
Material (ball)
SUJ2 (high-carbon chromium steel)
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu