Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMF 6LUU

by THK
Item.#
07232285
Mfr.#
LMF 6LUU
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Flange round shape
Dimention D1 (phimm)
28(0 to -0.2)
Overall Length L (mm)
35 (0 to -0.3)
Outside Diameter D (phi mm)
12
Dimension H (mm)
5
Weight (g)
32
Outer Diameter Tolerance (mm)
0 to -0.013
Material (ball)
SUJ2 (high-carbon chromium steel)
Inscribed Circle Tolerance (mm)
0 to -0.010
Material (retainer)
Resin
Material (Seal)
Gum
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -5
Dimensions dr (mm)
6
Standard Load Rating Co (N)
529
Standard Load Rating C (N)
324
Ball Row Number
4
P.C.D(mm)
20
Mounting Hole (mm)
d1xd2xh:3.4x6.5x3.3