Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Linear Bushing
  • Linear Bushing
  • Linear Bushing
  • Linear Bushing

Linear Bushing LMF 10LUU

by THK
Item.#
07232303
Mfr.#
LMF 10LUU
Package Qty.
1PC
Ship pack of
1
30.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Flange round shape
Outer Diameter Tolerance (mm)
0 to -0.016
Material (ball)
SUJ2 (high-carbon chromium steel)
Inscribed Circle Tolerance (mm)
0 to -0.010
Dimention D1 (phimm)
39(0 to -0.2)
Overall Length L (mm)
55 (0 to -0.3)
Outside Diameter D (phi mm)
19
Dimension H (mm)
6
Weight (g)
105
Material (retainer)
Resin
Material (Seal)
Gum
Ball Row Number
4
P.C.D(mm)
29
Mounting Hole (mm)
d1xd2xh:4.5x8x4.4
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -5
Dimensions dr (mm)
10
Standard Load Rating Co (N)
1100
Standard Load Rating C (N)
588