Buy more than* S$200* and get FREE SHIPPING

  • Linear Bushing
  • Linear Bushing
  • Linear Bushing
  • Linear Bushing

Linear Bushing LMF 12LUU

by THK
Item.#
07232312
Mfr.#
LMF 12LUU
Package Qty.
1PC
Ship pack of
1
32.59 SGD
ADD TO CART
Shipped after 2017-02-23
Now we ship to...
...see all
Item Feature
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Flange round shape
P.C.D(mm)
32
Mounting Hole (mm)
d1xd2xh:4.5x8x4.4
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -5
Dimensions dr (mm)
12
Standard Load Rating Co (N)
1200
Standard Load Rating C (N)
657
Ball Row Number
4
Material (retainer)
Resin
Material (Seal)
Gum
Outer Diameter Tolerance (mm)
0 to -0.016
Material (ball)
SUJ2 (high-carbon chromium steel)
Inscribed Circle Tolerance (mm)
0 to -0.010
Dimention D1 (phimm)
42(0 to -0.2)
Overall Length L (mm)
57 (0 to -0.3)
Outside Diameter D (phi mm)
21
Dimension H (mm)
6
Weight (g)
100