Item.#
07232321
Mfr.#
LMF 13LUU
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Flange round shape
Ball Row Number
4
P.C.D(mm)
33
Mounting Hole (mm)
d1xd2xh:4.5x8x4.4
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -7
Dimensions dr (mm)
13
Standard Load Rating Co (N)
1570
Standard Load Rating C (N)
814
Material (retainer)
Resin
Material (Seal)
Gum
Weight (g)
130
Outer Diameter Tolerance (mm)
0 to -0.016
Material (ball)
SUJ2 (high-carbon chromium steel)
Inscribed Circle Tolerance (mm)
0 to -0.010
Dimention D1 (phimm)
43(0 to -0.2)
Overall Length L (mm)
61 (0 to -0.3)
Outside Diameter D (phi mm)
23
Dimension H (mm)
6
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
>>
Top