Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMF 16LUU

by THK
Item.#
07232337
Mfr.#
LMF 16LUU
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Flange round shape
Mounting Hole (mm)
d1xd2xh:4.5x8x4.4
Inscribed Circle Tolerance (mm)
0 to -0.010
Dimention D1 (phimm)
48(0 to -0.2)
Overall Length L (mm)
70 (0 to -0.3)
Outside Diameter D (phi mm)
28
Dimension H (mm)
6
Weight (g)
187
Outer Diameter Tolerance (mm)
0 to -0.016
Maximum Eccentricity (micrometer)
15
Material (retainer)
Resin
Material (Seal)
Gum
Squareness (micro m)
15
Type
Long barrel type seal both ends with
Material (outer cylinder)
SUJ2(high-carbonchromiumsteel)
Radial Clearance Tolerance Values(micrometer)
0 to -7
Dimensions dr (mm)
16
Standard Load Rating Co (N)
2350
Standard Load Rating C (N)
1230
Ball Row Number
5
P.C.D(mm)
38
Material (ball)
SUJ2(high-carbonchromiumsteel)