Buy more than* S$200* and get FREE SHIPPING

  • Linear Bushing
  • Linear Bushing
  • Linear Bushing
  • Linear Bushing

Linear Bushing LMF 20LUU

by THK
Item.#
07232346
Mfr.#
LMF 20LUU
Package Qty.
1PC
Ship pack of
1
50.15 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Flange round shape
Outer Diameter Tolerance (mm)
0 to -0.019
Maximum Eccentricity (micrometer)
20
Squareness (micro m)
20
Inscribed Circle Tolerance (mm)
0 to -0.012
Dimention D1 (phimm)
54(0 to -0.2)
Overall Length L (mm)
80 (0 to -0.3)
Outside Diameter D (phi mm)
32
Dimension H (mm)
8
Weight (g)
260
Material (retainer)
Resin
Material (Seal)
Gum
Ball Row Number
5
P.C.D(mm)
43
Material (ball)
SUJ2 (high-carbon chromium steel)
Mounting Hole (mm)
d1xd2xh:5.5x9.2x5.4
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -9
Dimensions dr (mm)
20
Standard Load Rating Co (N)
2750
Standard Load Rating C (N)
1400