Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMF 30LUU

by THK
Item.#
07232364
Mfr.#
LMF 30LUU
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Flange round shape
Material (ball)
SUJ2 (high-carbon chromium steel)
Mounting Hole (mm)
d1xd2xh:6.6x11x6.5
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -9
Dimensions dr (mm)
30
Standard Load Rating Co (N)
5490
Standard Load Rating C (N)
2490
Ball Row Number
6
P.C.D(mm)
60
Material (retainer)
Resin
Material (Seal)
Gum
Maximum Eccentricity (micrometer)
20
Squareness (micro m)
20
Inscribed Circle Tolerance (mm)
0 to -0.012
Dimention D1 (phimm)
74(0 to -0.2)
Overall Length L (mm)
123 (0 to -0.4)
Outside Diameter D (phi mm)
45
Dimension H (mm)
10
Weight (g)
655
Outer Diameter Tolerance (mm)
0 to -0.019