Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMF 35LUU

by THK
Item.#
07232373
Mfr.#
LMF 35LUU
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Flange round shape
Outside Diameter D (phi mm)
52
Dimension H (mm)
10
Weight (g)
970
Outer Diameter Tolerance (mm)
0 to -0.022
Maximum Eccentricity (micrometer)
25
Squareness (micro m)
25
Inscribed Circle Tolerance (mm)
0 to -0.015
Dimention D1 (phimm)
82(0 to -0.2)
Overall Length L (mm)
135 (0 to -0.4)
Material (retainer)
Resin
Material (Seal)
Gum
Dimensions dr (mm)
35
Standard Load Rating Co (N)
6270
Standard Load Rating C (N)
2650
Ball Row Number
6
P.C.D(mm)
67
Material (ball)
SUJ2 (high-carbon chromium steel)
Mounting Hole (mm)
d1xd2xh:6.6x11x6.5
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -13