Buy more than* S$200* and get FREE SHIPPING

  • Linear Bushing
  • Linear Bushing
  • Linear Bushing
  • Linear Bushing

Linear Bushing LMF 50LUU

by THK
Item.#
07232391
Mfr.#
LMF 50LUU
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Flange round shape
Maximum Eccentricity (micrometer)
25
Squareness (micro m)
25
Inscribed Circle Tolerance (mm)
0 to -0.015
Dimention D1 (phimm)
116(0 to -0.3)
Overall Length L (mm)
192 (0 to -0.4)
Outside Diameter D (phi mm)
80
Dimension H (mm)
13
Weight (g)
3500
Outer Diameter Tolerance (mm)
0 to -0.022
Material (retainer)
Resin
Material (Seal)
Gum
P.C.D(mm)
98
Material (ball)
SUJ2 (high-carbon chromium steel)
Mounting Hole (mm)
d1xd2xh:9x14x8.6
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -13
Dimensions dr (mm)
50
Standard Load Rating Co (N)
15900
Standard Load Rating C (N)
6080
Ball Row Number
6