Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMF 60LUU

by THK
Item.#
07232407
Mfr.#
LMF 60LUU
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Flange round shape
Ball Row Number
6
P.C.D(mm)
112
Material (ball)
SUJ2 (high-carbon chromium steel)
Mounting Hole (mm)
d1xd2xh:11x17.5x10.8
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -13
Dimensions dr (mm)
60
Standard Load Rating Co (N)
20000
Standard Load Rating C (N)
7650
Material (retainer)
Resin
Material (Seal)
Gum
Weight (g)
4500
Outer Diameter Tolerance (mm)
0 to -0.025
Maximum Eccentricity (micrometer)
25
Squareness (micro m)
25
Inscribed Circle Tolerance (mm)
0 to -0.020
Dimention D1 (phimm)
134(0 to -0.3)
Overall Length L (mm)
211 (0 to -0.4)
Outside Diameter D (phi mm)
90
Dimension H (mm)
18