Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMK 6UU

by THK
5.00 (3)
Item.#
07232547
Mfr.#
LMK 6UU
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Flange squarer shape
Mounting Hole Diameter (phi mm)
3.4x6.5x3.3
Dimension K(mm)
22
Material (ball)
SUJ2 (high-carbon chromium steel)
Mounting Hole (mm)
d1xd2xh:3.4x6.5x3.3
Inscribed Circle Tolerance (mm)
0 to -0.009
Dimention D1 (phimm)
28(0 to -0.2)
Overall Length L (mm)
19 (0 to -0.2)
Outside Diameter D (phi mm)
12
Material (Seal)
Gum
Dimension H (mm)
5
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cut
Maximum Temperature (Degree C)
80
Weight (g)
18.5
TRUSCO Part Number
293-5180
2014 TRUSCO Published Page
1-1571
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -5
Dimensions dr (mm)
6
Standard Load Rating Co (N)
265
Standard Load Rating C (N)
206
Ball Row Number
4
Outer Diameter Tolerance (mm)
0 to -0.011
P.C.D(mm)
20
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of 3D printers
5
From Japan
On 2017-03-19 14:47:35
I am very happy that it has become very smooth as soon as I got a replacement work.
This review is about item#7232556.
3D printer Z axis backlash improvement
5
From Japan
On 2016-05-03 01:13:04
It is a substitution from LMJK 8UU of the same manufacturer. The play on the Z axis has drastically decreased.
This review is about item#07232565.
Used for up and down shafts of food equipment
5
From Japan
On 2013-10-06 16:34:25
Replace the previous model because it was damaged
This review is about item#07232601.