Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMK 8UU

by THK
5.00 (3)
Item.#
07232565
Mfr.#
LMK 8UU
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Flange squarer shape
Outside Diameter D (phi mm)
15
Material (Seal)
Gum
Dimension H (mm)
5
Weight (g)
29
TRUSCO Part Number
293-5198
2014 TRUSCO Published Page
1-1571
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -5
Dimensions dr (mm)
8
Standard Load Rating Co (N)
402
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cut
Maximum Temperature (Degree C)
80
Standard Load Rating C (N)
265
Ball Row Number
4
Outer Diameter Tolerance (mm)
0 to -0.011
P.C.D(mm)
24
Mounting Hole Diameter (phi mm)
3.4x6.5x3.3
Dimension K(mm)
25
Material (ball)
SUJ2 (high-carbon chromium steel)
Mounting Hole (mm)
d1xd2xh:3.4x6.5x3.3
Inscribed Circle Tolerance (mm)
0 to -0.009
Dimention D1 (phimm)
32(0 to -0.2)
Overall Length L (mm)
24 (0 to -0.2)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of 3D printers
5
From Japan
On 2017-03-19 14:47:35
I am very happy that it has become very smooth as soon as I got a replacement work.
This review is about item#7232556.
3D printer Z axis backlash improvement
5
From Japan
On 2016-05-03 01:13:04
It is a substitution from LMJK 8UU of the same manufacturer. The play on the Z axis has drastically decreased.
This review is about item#07232565.
Used for up and down shafts of food equipment
5
From Japan
On 2013-10-06 16:34:25
Replace the previous model because it was damaged
This review is about item#07232601.