Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMK 10UU

by THK
5.00 (3)
Item.#
07232574
Mfr.#
LMK 10UU
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Flange squarer shape
P.C.D(mm)
29
Type
Bothendsofthenutwithseal
TRUSCO Part Number
293-5112
2014 TRUSCO Published Page
1-1571
Material (outer cylinder)
SUJ2(high-carbonchromiumsteel)
Radial Clearance Tolerance Values(micrometer)
0 to -5
Dimensions dr (mm)
10
Standard Load Rating Co (N)
549
Standard Load Rating C (N)
373
Ball Row Number
4
Maximum Eccentricity (micrometer)
12
Dimension H (mm)
6
Maximum Temperature (Degree C)
80
Squareness (micro m)
12
Weight (g)
61
Mounting Hole Diameter (phi mm)
4.5x8x4.4
Dimension K(mm)
30
Material (ball)
SUJ2(high-carbonchromiumsteel)
Mounting Hole (mm)
d1xd2xh:4.5x8x4.4
Inscribed Circle Tolerance (mm)
0 to -0.009
Dimention D1 (phimm)
39(0 to -0.2)
Overall Length L (mm)
29 (0 to -0.2)
Outside Diameter D (phi mm)
19
Material (Seal)
Gum
Outer Diameter Tolerance (mm)
0 to -0.013
Purpose
Precision equipment such as OA equipment and peripheral, various measuring devices, loggers, and multi-spindle drilling machines like digital 3D measuring devices. Industrial machinery sliding parts such as punching presses, cutter grinding machines, auto
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of 3D printers
5
From Japan
On 2017-03-19 14:47:35
I am very happy that it has become very smooth as soon as I got a replacement work.
This review is about item#7232556.
3D printer Z axis backlash improvement
5
From Japan
On 2016-05-03 01:13:04
It is a substitution from LMJK 8UU of the same manufacturer. The play on the Z axis has drastically decreased.
This review is about item#07232565.
Used for up and down shafts of food equipment
5
From Japan
On 2013-10-06 16:34:25
Replace the previous model because it was damaged
This review is about item#07232601.