Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMK 16UU

by THK
5.00 (2)
Item.#
07232601
Mfr.#
LMK 16UU
Package Qty.
1PC
Ship pack of
1
19.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Flange squarer shape
Mounting Hole (mm)
d1xd2xh:4.5x8x4.4
Inscribed Circle Tolerance (mm)
0 to -0.009
Dimention D1 (phimm)
48(0 to -0.2)
Overall Length L (mm)
37 (0 to -0.2)
Outside Diameter D (phi mm)
28
Material (Seal)
Gum
Outer Diameter Tolerance (mm)
0 to -0.013
Squareness (micro m)
12
Weight (g)
104
Mounting Hole Diameter (phi mm)
4.5x8x4.4
Dimension K(mm)
37
Material (ball)
SUJ2(high-carbonchromiumsteel)
Maximum Temperature (Degree C)
80
Material (outer cylinder)
SUJ2(high-carbonchromiumsteel)
Radial Clearance Tolerance Values(micrometer)
0 to -7
Dimensions dr (mm)
16
Standard Load Rating Co (N)
1180
Standard Load Rating C (N)
775
Ball Row Number
5
Maximum Eccentricity (micrometer)
12
Dimension H (mm)
6
P.C.D(mm)
38
Type
Bothendsofthenutwithseal
TRUSCO Part Number
293-5139
2014 TRUSCO Published Page
1-1571
Purpose
Precision equipment such as OA equipment and peripheral, various measuring devices, loggers, and multi-spindle drilling machines like digital 3D measuring devices. Industrial machinery sliding parts such as punching presses, cutter grinding machines, auto
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
3D printer Z-axis backlash improvement
5
From Japan
On 2016-05-03 01:13:04
It is replaced from LMJK8UU of the same manufacturer. Play of the Z-axis has remarkably decreased.
This review is about item#07232565.
Use the up and down the shaft of the food equipment
5
From Japan
On 2013-10-06 16:34:25
That replaced because it was damaged the previous models
This review is about item#07232601.