Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMK 20UU

by THK
5.00 (3)
Item.#
07232617
Mfr.#
LMK 20UU
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Flange squarer shape
Material (ball)
SUJ2 (high carbon chrome steel)
Mounting Hole (mm)
d1xd2xh:5.5x9.2x5.4
Inscribed Circle Tolerance (mm)
0 - -0.010
Dimention D1 (phimm)
54(0 - -0.2)
Overall Length L (mm)
42(0 - -0.2)
Outside Diameter D (phi mm)
32
Material (Seal)
Rubber
Outer Diameter Tolerance (mm)
0 - -0.016
Squareness (micro m)
15
Weight (g)
145
Mounting Hole Diameter (phi mm)
5.5x9.2x5.4
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cut
Maximum Temperature (Degree C)
80
Dimension K(mm)
42
Material (outer cylinder)
SUJ2 (high carbon chrome steel)
Radial Clearance Tolerance Values(micrometer)
0 - -9
Dimensions dr (mm)
20
Standard Load Rating Co (N)
1370
Standard Load Rating C (N)
863
Ball Row Number
5
Maximum Eccentricity (micrometer)
15
Dimension H (mm)
8
P.C.D(mm)
43
Type
With outer casing double-end seal
TRUSCO Part Number
293-5147
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of 3D printers
5
From Japan
On 2017-03-19 14:47:35
I am very happy that it has become very smooth as soon as I got a replacement work.
This review is about item#7232556.
3D printer Z axis backlash improvement
5
From Japan
On 2016-05-03 01:13:04
It is a substitution from LMJK 8UU of the same manufacturer. The play on the Z axis has drastically decreased.
This review is about item#07232565.
Used for up and down shafts of food equipment
5
From Japan
On 2013-10-06 16:34:25
Replace the previous model because it was damaged
This review is about item#07232601.