Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMK 30UU

by THK
5.00 (4)
Item.#
07232635
Mfr.#
LMK 30UU
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Flange squarer shape
Radial Clearance Tolerance Values(micrometer)
0 to -9
Dimensions dr (mm)
30
Standard Load Rating Co (N)
2750
Standard Load Rating C (N)
1570
Ball Row Number
6
Outer Diameter Tolerance (mm)
0 to -0.016
P.C.D(mm)
60
Mounting Hole Diameter (phi mm)
6.6x11x6.5
Dimension K(mm)
58
Material (ball)
SUJ2 (high-carbon chromium steel)
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cut
Maximum Temperature (Degree C)
80
Mounting Hole (mm)
d1xd2xh:6.6x11x6.5
Inscribed Circle Tolerance (mm)
0 to -0.010
Dimention D1 (phimm)
74(0 to -0.2)
Overall Length L (mm)
64 (0 to -0.3)
Outside Diameter D (phi mm)
45
Material (Seal)
Gum
Dimension H (mm)
10
Weight (g)
375
TRUSCO Part Number
293-5163
2014 TRUSCO Published Page
1-1571
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
3D printer
5
From Japan
On 2018-06-19 22:04:47
The output was stabilized when it was attached to the Z axis of the 3D printer
This review is about item#7232565.
Maintenance of 3D printers
5
From Japan
On 2017-03-19 14:47:35
I am very happy that it has become very smooth as soon as I got a replacement work.
This review is about item#7232556.
3D printer Z axis backlash improvement
5
From Japan
On 2016-05-03 01:13:04
It is a substitution from LMJK 8UU of the same manufacturer. The play on the Z axis has drastically decreased.
This review is about item#07232565.
Used for up and down shafts of food equipment
5
From Japan
On 2013-10-06 16:34:25
Replace the previous model because it was damaged
This review is about item#07232601.