Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMK 60UU

by THK
5.00 (3)
Item.#
07232671
Mfr.#
LMK 60UU
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Flange squarer shape
Inscribed Circle Tolerance (mm)
0 to -0.015
Dimention D1 (phimm)
134(0 to -0.3)
Overall Length L (mm)
110 (0 to -0.3)
Outside Diameter D (phi mm)
90
Material (Seal)
Gum
Outer Diameter Tolerance (mm)
0 to -0.022
Squareness (micro m)
25
Weight (g)
2520
Dimension K(mm)
106
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cut
Maximum Temperature (Degree C)
80
Radial Clearance Tolerance Values(micrometer)
0 to -13
Dimensions dr (mm)
60
Standard Load Rating Co (N)
10000
Standard Load Rating C (N)
4710
Ball Row Number
6
Maximum Eccentricity (micrometer)
25
Dimension H (mm)
18
P.C.D(mm)
112
Mounting Hole Diameter (phi mm)
11x17.5x10.8
Material (ball)
SUJ2 (high-carbon chromium steel)
Mounting Hole (mm)
d1xd2xh:11x17.5x10.8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of 3D printers
5
From Japan
On 2017-03-19 14:47:35
I am very happy that it has become very smooth as soon as I got a replacement work.
This review is about item#7232556.
3D printer Z axis backlash improvement
5
From Japan
On 2016-05-03 01:13:04
It is a substitution from LMJK 8UU of the same manufacturer. The play on the Z axis has drastically decreased.
This review is about item#07232565.
Used for up and down shafts of food equipment
5
From Japan
On 2013-10-06 16:34:25
Replace the previous model because it was damaged
This review is about item#07232601.