Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMK 8LUU

by THK
5.00 (1)
Item.#
07232836
Mfr.#
LMK 8LUU
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
80
Specification
Flange squarer shape
Mounting Hole (mm)
d1xd2xh: 3.4x6.5x3.3
Inscribed Circle Tolerance (mm)
0--0.010
Dimention D1 (phimm)
32(0--0.2)
Overall Length L (mm)
45(0--0.3)
Outside Diameter D (phi mm)
15
Material (Seal)
Gum
Dimension H (mm)
5
Weight (g)
46
Material (retainer)
Resin
Material (outer cylinder)
SUJ2 (high carbon chromium steel)
Type
Long type outer tube with both ends sealed
Material (ball)
SUJ2 (high carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0--5
Maximum Eccentricity (micrometer)
15
Dimensions dr (mm)
8
Standard Load Rating Co (N)
784
Standard Load Rating C (N)
431
Ball Row Number
4
Outer Diameter Tolerance (mm)
0--0.013
Squareness (micro m)
15
P.C.D(mm)
24
Dimension K(mm)
25
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu, Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cutters, printing machines, card sorting machines, food packaging machines, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attach to 3D modeling table of 3D printer
5
From Japan
On 2016-06-07 14:59:24
The part that supports than the standard linear bush is long, the table gets nice. The front of the table has been reduced, the finish is also good The finish is also expensive but w
This review is about item#07232836.