Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush SC 8UU

by THK
5.00 (2)
Item.#
07233457
Mfr.#
SC 8UU
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Case unit
Material (ball)
SUJ2(high-carbonchromiumsteel)
Inscribed Circle Tolerance (mm)
0 to -0.009
Dimension W (mm)
34
Dimension T (mm)
6
Dimensions C (mm)
18
Dimensions B (mm)
24
Bolt
M3
Overall Length L (mm)
30
Set Contents
Linear Bush: LM 8UU
Dimensions dr (mm)
8
Weight (g)
52
Dimensions M (mm)
22
Application
Precision equipment such as OA equipment and peripheral, various measuring devices, loggers, and multi-spindle drilling machines like digital 3D measuring devices. Industrial machinery sliding parts such as punching presses, cutter grinding machines, auto
Maximum Temperature (Degree C)
80
Standard Load Rating Co (N)
402
Standard Load Rating C (N)
265
Tap Length (mm)
8
Dimensions W2(mm)
32
Dimensions W1(mm)
17(+/-0.02)
Dimension r (mm)
11
Dimension K(mm)
18
Dimension B1 (mm)
5
Material (outer cylinder)
SUJ2(high-carbonchromiumsteel)
Material (Seal)
Gum
Dimensions J (mm)
11(+/-0.02)
Tap Size
M4
Type
Bothendsofthenutwithseal
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a 3D wood carving machine prototype.
5
From Japan
On 2016-04-04 19:14:20
Since it is not actually operated at the stage of trial production, I can not comment on the improvement point, but I am working with no problem even if I slide it smoothly about the feeling of use. I have not tested it under load, but I think that good results will come out.
This review is about item#07233511.
Machine tool parts
5
From Japan
On 2014-05-15 15:06:53
I am satisfied with Japan quality. Packaging is also strict and perfect.
This review is about item#07233502.