Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush SC 20UU

by THK
5.00 (2)
Item.#
07233502
Mfr.#
SC 20UU
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Case unit
Dimension K(mm)
36
Dimension B1 (mm)
7
Material (outer cylinder)
SUJ2 (high carbon chrome steel)
Material (Seal)
Rubber
Dimensions J (mm)
21 (+/-0.02)
Tap Size
M6
Type
With outer casing double-end seal
Material (ball)
SUJ2 (high carbon chrome steel)
Inscribed Circle Tolerance (mm)
0 - -0.010
Dimension W (mm)
54
Dimension T (mm)
11
Dimensions C (mm)
40
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cut
Maximum Temperature (Degree C)
80
Dimensions B (mm)
40
Bolt
M5
Overall Length L (mm)
50
Set Contents
Linear bush: LM 20UU
Dimensions dr (mm)
20
Weight (g)
237
Dimensions M (mm)
42
Standard Load Rating Co (N)
1370
Standard Load Rating C (N)
863
Tap Length (mm)
12
Dimensions W2(mm)
52
Dimensions W1(mm)
27 (+/-0.02)
Dimension r (mm)
21
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a 3D wood carving machine prototype.
5
From Japan
On 2016-04-04 19:14:20
Since it is not actually operated at the stage of trial production, I can not comment on the improvement point, but I am working with no problem even if I slide it smoothly about the feeling of use. I have not tested it under load, but I think that good results will come out.
This review is about item#07233511.
Machine tool parts
5
From Japan
On 2014-05-15 15:06:53
I am satisfied with Japan quality. Packaging is also strict and perfect.
This review is about item#07233502.