Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush SC 25UU

by THK
5.00 (2)
Item.#
07233511
Mfr.#
SC 25UU
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-11-06
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Case unit
Dimensions dr (mm)
25
Weight (g)
555
Dimensions M (mm)
51.5
Standard Load Rating Co (N)
1570
Standard Load Rating C (N)
980
Tap Length (mm)
18
Dimensions W2(mm)
68
Dimensions W1(mm)
38(+/-0.02)
Dimension r (mm)
25.5
Dimension K(mm)
41
Dimension B1 (mm)
11
Material (outer cylinder)
SUJ2 (high carbon chrome steel)
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cut
Maximum Temperature (Degree C)
80
Material (Seal)
Rubber
Dimensions J (mm)
26(+/-0.02)
Tap Size
M8
Type
With outer casing double-end seal
Material (ball)
SUJ2 (high carbon chrome steel)
Inscribed Circle Tolerance (mm)
0 - -0.010
Dimension W (mm)
76
Dimension T (mm)
12
Dimensions C (mm)
50
Dimensions B (mm)
54
Bolt
M6
Overall Length L (mm)
67
Set Contents
Linear bush: LM 25UU
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a 3D wood carving machine prototype.
5
From Japan
On 2016-04-04 19:14:20
Since it is not actually operated at the stage of trial production, I can not comment on the improvement point, but I am working with no problem even if I slide it smoothly about the feeling of use. I have not tested it under load, but I think that good results will come out.
This review is about item#07233511.
Machine tool parts
5
From Japan
On 2014-05-15 15:06:53
I am satisfied with Japan quality. Packaging is also strict and perfect.
This review is about item#07233502.