Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush SC 35UU

by THK
5.00 (2)
Item.#
07233536
Mfr.#
SC 35UU
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Case unit
Dimension W (mm)
90
Dimension T (mm)
18
Dimensions C (mm)
60
Dimension r (mm)
34
Dimensions W3 (mm)
60
Bolt
M6
Dimension B1 (mm)
10
Material (outer cylinder)
SUJ2(high-carbonchromiumsteel)
Material (Seal)
Gum
Dimensions J (mm)
34(+/-0.02)
Tap Size
M8
Type
Bothendsofthenutwithseal
Material (ball)
SUJ2(high-carbonchromiumsteel)
Inscribed Circle Tolerance (mm)
0 to -0.012
Maximum Temperature (Degree C)
80
Tap Length (mm)
18
Dimensions W2(mm)
85
Dimensions W1(mm)
45(+/-0.02)
Length L1 (mm)
42
Dimensions B (mm)
70
Dimension K(mm)
54
Dimensions R1 (mm)
5
Overall Length L (mm)
80
Set Contents
Linear Bush: LM 35UU
Dimensions dr (mm)
35
Weight (g)
1100
Dimensions M (mm)
68
Standard Load Rating Co (N)
3140
Standard Load Rating C (N)
1670
Application
Precision equipment such as OA equipment and peripheral, various measuring devices, loggers, and multi-spindle drilling machines like digital 3D measuring devices. Industrial machinery sliding parts such as punching presses, cutter grinding machines, auto
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a 3D wood carving machine prototype.
5
From Japan
On 2016-04-04 19:14:20
Since it is not actually operated at the stage of trial production, I can not comment on the improvement point, but I am working with no problem even if I slide it smoothly about the feeling of use. I have not tested it under load, but I think that good results will come out.
This review is about item#07233511.
Machine tool parts
5
From Japan
On 2014-05-15 15:06:53
I am satisfied with Japan quality. Packaging is also strict and perfect.
This review is about item#07233502.