Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush SC 40UU

by THK
5.00 (2)
Item.#
07233545
Mfr.#
SC 40UU
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Case unit
Inscribed Circle Tolerance (mm)
0 to -0.012
Dimension W (mm)
102
Dimension T (mm)
20
Dimensions C (mm)
60
Dimension r (mm)
38
Dimensions W3 (mm)
80
Bolt
M8
Dimension B1 (mm)
11
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Material (Seal)
Gum
Dimensions J (mm)
40(+/-0.02)
Tap Size
M10
Standard Load Rating Co (N)
4020
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Standard Load Rating C (N)
2160
Tap Length (mm)
25
Dimensions W2(mm)
96
Dimensions W1(mm)
51(+/-0.02)
Length L1 (mm)
44
Dimensions B (mm)
80
Dimension K(mm)
62
Dimensions R1 (mm)
8
Overall Length L (mm)
90
Set Contents
Linear Bush: LM 40UU
Dimensions dr (mm)
40
Weight (g)
1600
Dimensions M (mm)
78
Material (ball)
SUJ2 (high-carbon chromium steel)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a 3D wood carving machine prototype.
5
From Japan
On 2016-04-04 19:14:20
Since it is not actually operated at the stage of trial production, I can not comment on the improvement point, but I am working with no problem even if I slide it smoothly about the feeling of use. I have not tested it under load, but I think that good results will come out.
This review is about item#07233511.
Machine tool parts
5
From Japan
On 2014-05-15 15:06:53
I am satisfied with Japan quality. Packaging is also strict and perfect.
This review is about item#07233502.