Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush SL 6UU

by THK
Item.#
07233563
Mfr.#
SL 6UU
Package Qty.
1PC
Ship pack of
1
56.86 SGD
ADD TO CART
Shipped after 2017-10-24
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Dimensions N (mm)
7
Dimensions M (mm)
18
Material (ball)
SUJ2 (high-carbon chromium steel)
Inscribed Circle Tolerance (mm)
0 to -0.009
Dimension W (mm)
30
Dimension T (mm)
6
Dimensions C (mm)
36
Dimensions B (mm)
20
Bolt
M3
Set Contents
Linear Bush: LM 6U
Dimensions dr (mm)
6
Weight (g)
68
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Case unit
Standard Load Rating Co (N)
529
Standard Load Rating C (N)
324
Tap Length (mm)
8
Dimensions W2(mm)
28
Dimensions W1(mm)
15(+/-0.02)
Dimension r (mm)
9
Dimension K(mm)
15
Dimension B1 (mm)
5
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Overall Length L (mm)
48
Dimensions J (mm)
9(+/-0.02)
Tap Size
M4