Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush SL 12UU

by THK
Item.#
07233597
Mfr.#
SL 12UU
Package Qty.
1PC
Ship pack of
1
49.89 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Dimensions N (mm)
6.5
Dimensions M (mm)
29
Material (ball)
SUJ2(high-carbonchromiumsteel)
Inscribed Circle Tolerance (mm)
0 to -0.009
Dimension W (mm)
42
Dimension T (mm)
8
Dimensions C (mm)
50
Dimension K(mm)
25
Dimension B1 (mm)
5.75
Material (outer cylinder)
SUJ2(high-carbonchromiumsteel)
Overall Length L (mm)
70
Dimensions J (mm)
15(+/-0.02)
Tap Size
M5
Maximum Temperature (Degree C)
80
Specification
Case unit
Standard Load Rating Co (N)
1200
Standard Load Rating C (N)
657
Tap Length (mm)
12
Dimensions W2(mm)
39
Dimensions W1(mm)
21(+/-0.02)
Dimension r (mm)
14
Type
Bothendsofthenutwithseal
Dimensions B (mm)
30.5
Bolt
M4
Set Contents
Linear Bush: LM 12U
Dimensions dr (mm)
12
Weight (g)
205
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu