Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush SL 13UU

by THK
Item.#
07233606
Mfr.#
SL 13UU
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Dimensions W2(mm)
41
Dimensions W1(mm)
22(+/-0.02)
Dimension r (mm)
15
Dimension K(mm)
26
Dimension B1 (mm)
5.5
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Overall Length L (mm)
75
Dimensions J (mm)
15(+/-0.02)
Tap Size
M5
Standard Load Rating Co (N)
1570
Standard Load Rating C (N)
814
Inscribed Circle Tolerance (mm)
0 to -0.009
Maximum Temperature (Degree C)
80
Specification
Case unit
Dimension W (mm)
44
Dimension T (mm)
8
Dimensions C (mm)
50
Dimensions B (mm)
33
Bolt
M4
Set Contents
Linear Bush: LM 13U
Dimensions dr (mm)
13
Weight (g)
242
Dimensions N (mm)
6.5
Dimensions M (mm)
30
Material (ball)
SUJ2 (high-carbon chromium steel)
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu