Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush SL 16UU

by THK
Item.#
07233615
Mfr.#
SL 16UU
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Dimension K(mm)
35
Dimension B1 (mm)
7
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Overall Length L (mm)
85
Dimensions J (mm)
19(+/-0.02)
Tap Size
M5
Standard Load Rating Co (N)
2350
Standard Load Rating C (N)
1230
Inscribed Circle Tolerance (mm)
0 to -0.009
Dimension W (mm)
50
Dimension T (mm)
9
Dimensions C (mm)
60
Maximum Temperature (Degree C)
80
Specification
Case unit
Dimensions B (mm)
36
Bolt
M4
Set Contents
Linear Bush: LM 16U
Dimensions dr (mm)
16
Weight (g)
403
Dimensions N (mm)
6
Dimensions M (mm)
38.5
Material (ball)
SUJ2 (high-carbon chromium steel)
Dimensions W2(mm)
46
Dimensions W1(mm)
25(+/-0.02)
Dimension r (mm)
19.5
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu