Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush SL 20UU

by THK
Item.#
07233624
Mfr.#
SL 20UU
Package Qty.
1PC
Ship pack of
1
74.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Dimensions W2(mm)
52
Dimensions W1(mm)
27 (+/- 0.02)
Dimension r (mm)
21
Type
Both ends of the nut with seal
Dimensions B (mm)
40
Bolt
M5
Set Contents
Linear Bush: LM 20U
Dimensions dr (mm)
20
Weight (g)
520
Dimensions N (mm)
7
Dimensions M (mm)
42
Material (ball)
SUJ2 (high-carbon chromium steel)
Inscribed Circle Tolerance (mm)
0 to -0.010
Maximum Temperature (Degree C)
80
Specification
Case unit
Dimension W (mm)
54
Dimension T (mm)
11
Dimensions C (mm)
70
Dimension K(mm)
36
Dimension B1 (mm)
7
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Overall Length L (mm)
96
Dimensions J (mm)
21 (+/- 0.02)
Tap Size
M6
Standard Load Rating Co (N)
2750
Standard Load Rating C (N)
1400
Tap Length (mm)
12