Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush SL 25UU

by THK
Item.#
07233633
Mfr.#
SL 25UU
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Dimension K(mm)
41
Dimension B1 (mm)
11
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Overall Length L (mm)
130
Dimensions J (mm)
26(+/-0.02)
Tap Size
M8
Standard Load Rating Co (N)
3140
Standard Load Rating C (N)
1560
Inscribed Circle Tolerance (mm)
0 to -0.010
Dimension W (mm)
76
Dimension T (mm)
12
Dimensions C (mm)
100
Maximum Temperature (Degree C)
80
Specification
Case unit
Dimensions B (mm)
54
Bolt
M6
Set Contents
Linear Bush: LM 25U
Dimensions dr (mm)
25
Weight (g)
1120
Dimensions N (mm)
4
Dimensions M (mm)
51.5
Material (ball)
SUJ2 (high-carbon chromium steel)
Dimensions W2(mm)
68
Dimensions W1(mm)
38(+/-0.02)
Dimension r (mm)
25.5
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu