Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush SL 30UU

by THK
Item.#
07233642
Mfr.#
SL 30UU
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Dimensions W2(mm)
72
Dimensions W1(mm)
39(+/-0.02)
Dimension r (mm)
29.5
Dimension K(mm)
49
Dimension B1 (mm)
10
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Overall Length L (mm)
140
Dimensions J (mm)
30(+/-0.02)
Tap Size
M8
Standard Load Rating Co (N)
5490
Standard Load Rating C (N)
2490
Inscribed Circle Tolerance (mm)
0 to -0.010
Maximum Temperature (Degree C)
80
Specification
Case unit
Dimension W (mm)
78
Dimension T (mm)
15
Dimensions C (mm)
110
Dimensions B (mm)
58
Bolt
M6
Set Contents
Linear Bush: LM 30U
Dimensions dr (mm)
30
Weight (g)
1440
Dimensions N (mm)
5
Dimensions M (mm)
59.5
Material (ball)
SUJ2 (high-carbon chromium steel)
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu