Buy more than* S$200* and get FREE SHIPPING

  • Disc Cutter ,Cutter Mat

Disc Cutter ,Cutter Mat M-210

by LOF
4.57 (14)
Item.#
07236555
Mfr.#
M-210
Package Qty.
1Pack(5PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Compatible Models
DC-100/200/210/212/300, SHC-100, DE-200
Dimensions (Width x Length x Height ) (mm)
375x9.8x3
Weight (g)
52
Customer Reviews
5 star 9
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2017-10-22 14:44:25
The sharpness returns surprisingly. Or, since it is a consumable item, we must exchange it earlier.
This review is about item#7236555.
When cutting paper
5
From Japan
On 2017-10-21 15:11:57
I am delighted at the same time as a replacement blade. If there is something you want, "Monotaro" I will search first.
This review is about item#7236555.
For replacement
4
From Japan
On 2017-05-13 16:38:54
I just arrived and I will not use it, but I bought it for spare by looking at the review. It is a bit uneasy how long it can be used, but it seems that sharpness seems good, so I am satisfied.
This review is about item#7236555.
When cutting according to regulation
5
From Japan
On 2017-02-02 10:30:58
Sharpness is completely different. I wish I could order earlier. Because it is used every day, the price is reasonable.
This review is about item#6417065.
Paper cutting
5
From Japan
On 2016-07-17 21:50:29
Important parts because it will not work if this breaks. However, it is inconvenient that the blade of the cutter has a spare storage location but there is nothing left to do with this.
This review is about item#07236555.
Cutter mat
5
From Japan
On 2016-06-24 17:54:33
It will cost twice if it is cheap and very popular mass merchandising store
This review is about item#07236555.
Maintenance of DC-300N
4
From Japan
On 2016-05-09 08:39:32
It seems that the cutter mat tends to be exhausted, and it seems that the sharpness will drop off hard without regular replacement. I think that it is better to make it a little sturdier mat and replace it more frequently. However, since the price of mat itself is not so high, it is good to exchange easily. I used DC-300N, but it was easy because I just exchange it. There are also space for storing about six cutter mats in the main unit, so you can also prevent loss.
This review is about item#07236555.
Used for knife cut fabric
3
From Japan
On 2016-04-21 16:53:59
Because it is a small fabric cut, because pain remains only in the same place, I would like to use it for a long time while moving the place, but considering sharpness, early exchange seems to be good. If it is cheap, it will be saved.
This review is about item#07236555.
Material creation
5
From Japan
On 2015-04-27 09:13:34
The exchange was easy. Replacement parts are not sold in the neighborhood so it is saved.
This review is about item#07236555.
Cut out paper etc.
4
From Japan
On 2014-09-05 13:40:49
The sharpness changed with just changing the mat. I did not know even the presence of Matt, so it was nice to buy this time.
This review is about item#06417074.