Buy more than* S$200* and get FREE SHIPPING

  • Cloth Tape No.600V

Cloth Tape No.600V No.600V

4.27 (48)
Item.#
07236677
Mfr.#
No.600V
Package Qty.
1Box(30Roll)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Deployment Force (N/25mm)
5.25
Deployment Force (N/10mm)
2.1
Adhesive Power (N/10mm)
3.8
Tuck (ball No.)
32
Base Material Thickness (mm)
0.14
Tape Length (m)
25
Holding Power (mm)
0.1
Adhesive
Rubber-based
Base Material
Staple
Color
Craft color
Adhesive Force (N/25mm)
9.5
Tensile Strength (N/25mm)
110
Deploying Force (g/10 mm)
214
Adhesion (g/10mm)
388
Tape Thickness (mm)
0.22
Tensile Strength (N/10mm)
44.0
Tensile Strength (kg/10mm)
4.49
Extensibility (%)
9.0
Tape Width (mm)
50
Customer Reviews
5 star 28
4 star 12
3 star 4
2 star 1
1 star 3
Review Rating: 4.27
48 Customer Reviews
The reviews are automatic translation.
Used instead of the lid of fep tube
5
From Japan
On 2018-06-07 15:23:33
Sticky, strong and very satisfied. I think that it is a problem free product.
This review is about item#40388293.
packing
5
From Japan
On 2018-05-04 16:11:46
The price is a little expensive, usability is completely different. It is meaningful if you only care about cost and work efficiency is bad.
This review is about item#9449203.
For packing
3
From Japan
On 2018-04-23 14:39:34
Adhesion The cheap tape of price is difficult to peel off or it is hard to cut, but this tape is not too weak, peeled off by weight etc. after packing, it is pasted with chitin without opening it.
This review is about item#7236677.
To the stage pole of packing with shipment of Nishikigoi.
4
From Japan
On 2018-04-05 08:57:59
As shipping to foreign countries is mostly in existence, there is weight, so robustness is important, but it is used enough.
This review is about item#07236677.
Packing of corrugated cardboard etc to be thrown away
4
From Japan
On 2018-02-25 07:02:51
It is easy to use because the width is thin. However, I think that it is slightly severe for packing corrugated cardboard.
This review is about item#40388257.
Repair of work gloves inside factory
4
From Japan
On 2018-01-31 16:49:28
It is wrapped around the glove as a repair when the gloves are broken in the factory work. It is easy to cut and easy to cut.
This review is about item#40388284.
Used for office administration at workshop
5
From Japan
On 2018-01-05 06:47:39
It is a good product. In addition, your company's response is even better. Thank you.
This review is about item#40388257.
Repair seam of factory punched floor.
3
From Japan
On 2017-12-11 15:08:08
Repeat purchased, it has wide width and adhesive strength and can be used easily.
This review is about item#40388293.
Core removal
3
From Japan
On 2017-11-24 16:07:51
Although it is used for concrete surface, adhesion is neither good nor bad. It is moderate as it is cheap.
This review is about item#40388293.
packing
4
From Japan
On 2017-11-15 15:23:44
Strong adhesion and firm packaging, hard to avoid vertical. It is convenient to catch a stink bug when there is this stickiness. Since odor can also be sealed completely, it is necessary to use gum tape
This review is about item#9449203.