Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • White Masking Tape

White Masking Tape No.500W

5.00 (1)
Item.#
07236756
Mfr.#
No.500W
Package Qty.
1Box(50Roll)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For sealing of cardboard case, home delivery and packing parcel, etc. Packing with high image like cosmetics. Decoration. Light packing.
Tensile Strength (N/10mm)
60
Holding Power (mm)
0
Tuck (ball No.)
12
Base Material Thickness (mm)
0.11
Adhesive
Hot melt
Extensibility (%)
8
Base Material
Yellow
Color
White
Deployment Force (N/10mm)
0.6
Adhesive Power (N/10mm)
3.3
Deploying Force (g/10 mm)
61.2
Adhesion (g/10mm)
337
Tensile Strength (kg/10mm)
6.12
Tape Thickness (mm)
0.145
Tape Length (m)
50
Tape Width (mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During assortment work
5
From Japan
On 2016-06-16 13:59:17
Since it is a familiar thing, there is no dissatisfaction with the product, and it is saved very much because it can be bought cheaply, because it arrives early and it arrives anyhow.
This review is about item#07236756.