Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New Cloth Tape No.760
  • New Cloth Tape No.760
  • New Cloth Tape No.760

New Cloth Tape No.760 No.760

4.78 (9)
Item.#
07236783
Mfr.#
No.760
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Deploying Force (g/10 mm)
275
Base Material Thickness (mm)
0.095
Tape Length (m)
50
Base Material
PET cloth
Tape Width (mm)
50
Color
White
Tensile Strength (N/25mm)
167.5
Holding Power (mm)
0.0
Adhesive
Rubber type
Extensibility (%)
12
Adhesion (g/10mm)
235
Tensile Strength (kg/10mm)
6.8
Deployment Force (N/25mm)
6.75
Adhesive Force (N/25mm)
5.75
Deployment Force (N/10mm)
2.70
Tensile Strength (N/10mm)
67.0
Adhesive Power (N/10mm)
2.30
Tuck (ball No.)
25
Tape Thickness (mm)
0.150
Purpose
Packing of cardboard boxes ( weight ) Various identification tasks Packing for export, Packing of cardboard boxes ( weight ) Various identification tasks Packing for export
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Curing
5
From Japan
On 2018-05-23 16:39:58
I think that it is a good thing to put on the joint of curing board. Sticky and strong, easy to cut by hand
This review is about item#75947094.
Used for delivery cardboard box
5
From Japan
On 2018-01-18 15:23:01
I think that the price is very good because the thickness is thin and it is strong and the number of windings is large.
This review is about item#7236774.
packing
5
From Japan
On 2016-03-05 23:07:09
Easy to use
This review is about item#07236774.
Close corrugated cardboard
4
From Japan
On 2016-03-02 17:54:19
Although it is very sturdy and easy to use, it is just a matter of coming out a lot of lint on the outside while using it ... If it does not exist it is satisfactory in terms of strength.
This review is about item#07236774.
Cardboard box packing tape
5
From Japan
On 2014-07-01 13:20:50
Adhesive strength and tape are strong and can be cut by hand. It can also be used for heavy packaging, it can be used even when stacked. Etc. are good.
This review is about item#07236774.
Cardboard packing
4
From Japan
On 2012-05-31 09:43:41
It is strong and has adhesive strength, but it feels durable or difficult to cut.
This review is about item#07236774.
Packing heavy items
5
From Japan
On 2012-05-08 16:01:52
There is a problem of peeling if it is a conventional cloth tape, I purchased this item this time. I am very satisfied with the powerful and clean cutting.
This review is about item#07236774.
Packing work
5
From Japan
On 2009-03-02 09:39:22
The tape breaks well, the adhesive strength is strong, even after peeling it is not sticky and it is beautiful. Because tape winding is also long as 50m Good!
This review is about item#07236783.
We use it as a packaging tape when packing heavy items on Kraft paper.
5
From Japan
On 2008-05-27 14:51:45
If it is compared with the usual cloth tape at a price, it will be more than double the price, but it is stronger than the tape with strength such as other vinyl cloth tape. In case of heavy packaging or packaging requiring strict packing doing. Without worry of tearing or torn during delivery after packing, it is recommended for those who need strength as they are very secure and easy to use.
This review is about item#07236774.