Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dust Mask 1181R-03

Dust Mask 1181R-03 1181R-03

5.00 (1)
Item.#
07237036
Mfr.#
1181R-03
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
(Maker Standard Value) Particle Collection Efficiency (%)
95.0 or more
(Maker Standard Value) Inhalation Resistance (Pa)
50 or less
Material (surface body)
Silicone rubber
Rubber Air Intake Valve
Round (Black)
Intake Resistance Rise Value (Pa)
47
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
43
National Certification Acceptance Number
No. No. TM224
Weight (g)
165
Specification
Clear case With filter
(Maker Standard Value) Exhaust Resistance (Pa)
52 or less
(Average Measured Value) Particle Collection Efficiency (%)
98.97
Head Strap
Type RB
Exhaust Rubber Valve
T-6K type
Standard Weight (g)
145+/-20
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
36
Standard
RL2
Compatible
(Filter) alpha ring filter LAS-52-inch
Application
Such as the handling of dust less hazardous work and a small amount of dust. Location welding fume is generated.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Application of herbicide mist
5
From Japan
On 2013-04-11 16:51:37
If it is an ordinary mask, I will breath if the temperature goes up, so I bought it if it is this. As it is double, the breath is Susp. We, 80 cm in 180 cm, the face was also big and it was uneasy because size was this one, but it was able to use with clearance. I am satisfied.
This review is about item#07237036.