Buy more than* S$200* and get FREE SHIPPING

  • Corner Guard, With Crease
  • Corner Guard, With Crease
  • Corner Guard, With Crease

Corner Guard, With Crease Corner guard 2015

Item.#
07237045
Mfr.#
Corner guard 2015
Package Qty.
1Sheet
Ship pack of
1
60.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Across Back (mm)
170
Material (Body)
Polyethylene foam
Length (mm)
1000
Short Side Width (mm)
Fold time: 89
Thickness (mm)
15
Overall Width (mm)
200
Color
Yellow x black
Specification
With an adhesive bond
Flute Width (mm)
22