Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Contactor Standard Type, No Case Cover

Electromagnetic Contactor Standard Type, No Case Cover SC-0

4.50 (42)
Item.#
07237212
Mfr.#
SC-0
Package Qty.
1PC
Ship pack of
1
29.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Operational Current (A) Single Phase Motor (AC-3)
(100V)13 (220V)13
Rated Current
20A
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)2.2 (380-440V)4
Rated Capacity (kW) Single Phase Motor (AC-3)
(100V)0.5 (220V)1.0
Weight (kg)
0.32
Electrical Durability
2 million times (AC-3)
Compatible Thermal Relay
TR-0N
Compatible Rail Width (mm)
35
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
1a
Loss (W)
200V 50Hz:2.7 200-220V:2.8
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)11 (380-440V)9
Operating Time (ms)
From when coil becomes ON to when primary contact point becomes ON: 9 to 20 From when coil becomes OFF to when primary contact point becomes OFF: 5 to 16 (50Hz)
Standard
Overseas standard: IEC, EN, VDE, BS, UL, CSA authorized
Outer Dimensions (Width W x Height H x Depth D) (mm)
43x81x80
Electromagnet Capacity (VA) / UP
200V 50Hz:90 200-220V 60Hz:95
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)13 (380-440V)9
Coil Rated Voltage(V)
AC200
Switching Frequency (Times / hour)
1800
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)2.7 (380-440V)4
Model
SC-0
Mechanical Durability
10 Million times
Open Circuit Voltage (V)
50Hz:70 - 98 60Hz:80 - 110
Closed Circuit Voltage (V)
50Hz:105 - 125 60Hz:116 - 136
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)20 (380-440V)20
Mounting Screw
2-M4
Electromagnet Capacity (VA) / SAVE:
200V 50Hz:9 200-220V 60Hz:9
Breaking Current (A)
Three phase cage type motor (AC-3) 220 V: 130 440 V: 120
Closed-Circuit Current (A)
Three phase cage type motor (AC-3) 220 V:156 440 V:144
Customer Reviews
5 star 29
4 star 7
3 star 5
2 star 0
1 star 1
Review Rating: 4.50
42 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2016-12-19 15:42:31
I received immediately ordered. Price is also reasonable.
This review is about item#7237605.
For the replacement of parts of the control panel
4
From Japan
On 2016-11-16 07:33:04
Price is also affordable, as early satisfaction arrival.
This review is about item#07237212.
Automatic control circuit
5
From Japan
On 2016-11-07 07:56:08
I bought because it was cheap. In particular, it is operating without problems.
This review is about item#07237456.
For employee training
5
From Japan
On 2016-10-18 20:38:50
Was purchased for the function described, explanation of using the real thing was very easy to understand and well received.
This review is about item#7237316.
You use to for the heater of rubber injection molding machine.
4
From Japan
On 2016-10-14 16:27:09
It is the purchase of a stock, but thank you next time because it was inexpensive.
This review is about item#7237212.
Automatic control circuit
5
From Japan
On 2016-08-17 20:52:41
Use the circuit division in the road heating Te queuing
This review is about item#7237246.
Opening and closing of the plant in a particular circuit
5
From Japan
On 2016-08-07 08:58:52
It was satisfied ones, the case but you may have an option?.
This review is about item#07237693.
Power switch of large dehydrator
5
From Japan
On 2016-08-04 11:47:27
Very helpful and so easy to enter the hand.
This review is about item#07237614.
Used for maintenance of the air compressor
4
From Japan
On 2016-07-25 22:33:05
It survives and there is such notes at the time of purchase of the product. I would ask the wrong 200 volts and 100 volts. It is be good and there is also a choice such as the open 閉噐.
Maintenance of machinery
5
From Japan
On 2016-07-15 15:57:36
Running smoothly was good to enter early.
This review is about item#07237614.