Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electromagnetic Contactor Standard Type, No Case Cover

Electromagnetic Contactor Standard Type, No Case Cover SC-0

4.51 (61)
Item.#
07237221
Mfr.#
SC-0
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current
20A
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)2.2 (380-440V)4
Rated Capacity (kW) Single Phase Motor (AC-3)
(100V)0.5 (220V)1.0
Weight (kg)
0.32
Electrical Durability
2 million times (AC-3)
Compatible Thermal Relay
TR-0N
Compatible Rail Width (mm)
35
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
1b
Loss (W)
200V 50Hz:2.7 200-220V:2.8
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)11 (380-440V)9
Outer Dimensions (Width W x Height H x Depth D) (mm)
43x81x80
Electromagnet Capacity (VA) / UP
200V 50Hz:90 200-220V 60Hz:95
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Standard
Overseas standard: IEC, EN, VDE, BS, UL, CSA authorized
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)13 (380-440V)9
Coil Rated Voltage(V)
AC200
Switching Frequency (Times / hour)
1800
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)2.7 (380-440V)4
Model
SC-0
Mechanical Durability
10 Million times
Open Circuit Voltage (V)
50Hz:70 - 98 60Hz:80 - 110
Closed Circuit Voltage (V)
50Hz:105 - 125 60Hz:116 - 136
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)20 (380-440V)20
Mounting Screw
2-M4
Electromagnet Capacity (VA) / SAVE:
200V 50Hz:9 200-220V 60Hz:9
Rated Operational Current (A) Single Phase Motor (AC-3)
(100V)13 (220V)13
Operating Time (ms)
From when coil becomes ON to when primary contact point becomes ON: 9 to 20 From when coil becomes OFF to when primary contact point becomes OFF: 5 to 16 (50Hz)
Breaking Current (A)
Three phase cage type motor (AC-3) 220 V: 130 440 V: 120
Closed-Circuit Current (A)
Three phase cage type motor (AC-3) 220 V:156 440 V:144
Customer Reviews
5 star 42
4 star 11
3 star 6
2 star 1
1 star 1
Review Rating: 4.51
61 Customer Reviews
The reviews are automatic translation.
Used for compressor relay
5
From Japan
On 2018-05-13 15:36:53
There is nothing wrong and I use it normally. I think it's good.
This review is about item#35180695.
Redrawing the lathe electrical circuit
5
From Japan
On 2018-05-12 15:08:03
I reworked the old lathe electric circuit. Originally Fuji Electric's items were attached, so we made it Fuji's product again this time. I hope I can use it for a long time.
This review is about item#7237361.
When checking and servicing equipment
5
From Japan
On 2018-04-18 11:56:35
It is a stable product with a safe brand item. I am satisfied with the price as well.
This review is about item#7237334.
Equipment panel internal parts, for replacement
4
From Japan
On 2018-03-07 11:23:29
It is a general magnetic contactor. Consideration must be given to the cooling method when peroxide and sulfide are contained in the atmosphere to be used. There is no case to use the auxiliary contact, so it is better if we can downsize or increase the opening / closing capacity or incorporate the surge suppression element ... etc.
This review is about item#7237474.
Repair of plastic molding machine
4
From Japan
On 2018-01-13 13:27:02
I bought it this time because I think that there is no expensive thing if I purchase it with Monotaro at the procurement of repair parts inside the company. Of course I can use it without problems.
This review is about item#7237352.
Compressor relay
2
From Japan
On 2017-12-20 00:45:28
It was a relay of the same part number attached to a compressor with less use frequency, but it was broken in 6 months.
This review is about item#7237273.
Used for power-on circuit
5
From Japan
On 2017-11-17 16:29:31
It was the performance I expected. Since it is a product of a first-rate enterprise, it can be used with confidence.
This review is about item#7237264.
Machine maintenance
5
From Japan
On 2017-10-29 10:05:24
I bought it to raise and lower the table lifting and lowering the table of the sewing machine used for 26 years. If you purchase for raising and lowering If you buy one set of reversible type you will not draft the wiring diagram dramatically but I think that the exchange work will be easier with a simple wiring diagram draft.
This review is about item#7237316.
Machine maintenance
5
From Japan
On 2017-10-26 09:13:47
I exchanged the table for the sewing machine being used for 26 years for raising and lowering the floor tightening. Quite a bit of contacts were exchanged and it was correct.
This review is about item#7237316.
For motor driven switches
5
From Japan
On 2017-10-03 19:45:05
There is no problem in particular. I am using this because I am always used.
This review is about item#7237255.