Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Contactor Standard Type, No Case Cover

Electromagnetic Contactor Standard Type, No Case Cover SC-03

4.51 (47)
Item.#
07237255
Mfr.#
SC-03
Package Qty.
1PC
Ship pack of
1
29.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Loss (W)
100V 50Hz:2.7 100-110V:2.8
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)8 (380-440V)6
Outer Dimensions (Width W x Height H x Depth D) (mm)
43x81x80
Electromagnet Capacity (VA) / UP
100V 50Hz:90 100-110V 60Hz:95
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)11 (380-440V)7
Coil Rated Voltage(V)
AC100
Switching Frequency (Times / hour)
1800
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)2.2 (380-440V)2.7
Model
SC-03
Mechanical Durability
10 million times
Open Circuit Voltage (V)
50Hz:35 - 49 60Hz:40 - 55
Closed Circuit Voltage (V)
50Hz:53 - 63 60Hz:58 - 68
Operating Time (ms)
From when coil becomes ON to when primary contact point becomes ON: 9 to 20 From when coil becomes OFF to when primary contact point becomes OFF: 5 to 16 (50Hz)
Standard
Overseas standard: IEC, EN, VDE, BS, UL, CSA authorized
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)20 (380-440V)20
Mounting Screw
2-M4
Electromagnet Capacity (VA) / SAVE:
100V 50Hz:9 100-110V 60Hz:9
Rated Operational Current (A) Single Phase Motor (AC-3)
(100V)11 (220V)11
Rated Current
20A
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)1.5 (380-440V)2.2
Rated Capacity (kW) Single Phase Motor (AC-3)
(100V)0.4 (220V)0.8
Weight (kg)
0.32
Electrical Durability
2 million times (AC-3)
Compatible Thermal Relay
TR-0N
Compatible Rail Width (mm)
35
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
1b
Breaking Current (A)
Three phase cage type motor (AC-3) 220 V: 110 440 V: 90
Closed-Circuit Current (A)
Three phase cage type motor (AC-3) 220 V:132 440 V:108
Customer Reviews
5 star 33
4 star 7
3 star 6
2 star 0
1 star 1
Review Rating: 4.51
47 Customer Reviews
The reviews are automatic translation.
Exchange by machine maintenance
5
From Japan
On 2017-04-04 08:04:46
Use in maintenance replacement of the power machine. Delivery time, we are satisfied with the price. In particular, the day of shipment is quite attractive for maintenance.
This review is about item#07237702.
Frost fan of the switch
5
From Japan
On 2017-04-02 21:01:41
Difficult to come by generally Very grateful to the reduction of agricultural expenses. ,
This review is about item#7237474.
Exchange
5
From Japan
On 2017-04-01 15:48:14
But was replaced with a genuine thing, you can use without any problem.
This review is about item#7237544.
Maintenance of machinery
5
From Japan
On 2017-03-16 16:01:44
Arrive since the order was saved without influence on the early production.
This review is about item#7237544.
For replacement in the existing board
3
From Japan
On 2017-03-04 13:56:44
Perfect for both the standard size, it is normal no problem behavior.
This review is about item#7237246.
Component replacement
5
From Japan
On 2016-12-19 15:42:31
I received immediately ordered. Price is also reasonable.
This review is about item#7237605.
For the replacement of parts of the control panel
4
From Japan
On 2016-11-16 07:33:04
Price is also affordable, as early satisfaction arrival.
This review is about item#07237212.
Automatic control circuit
5
From Japan
On 2016-11-07 07:56:08
I bought because it was cheap. In particular, it is operating without problems.
This review is about item#07237456.
For employee training
5
From Japan
On 2016-10-18 20:38:50
Was purchased for the function described, explanation of using the real thing was very easy to understand and well received.
This review is about item#7237316.
You use to for the heater of rubber injection molding machine.
4
From Japan
On 2016-10-14 16:27:09
It is the purchase of a stock, but thank you next time because it was inexpensive.
This review is about item#7237212.