Buy more than* S$200* and get FREE SHIPPING

  • Reversible electromagnetic contactor (without case cover)

Reversible electromagnetic contactor (without case cover) SC-03RM

4.14 (7)
Item.#
07237291
Mfr.#
SC-03RM
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Rail Width (mm)
35
Mounting Screw
4-M4
Loss (W)
100V 50Hz:2.7 100-110V:2.8
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)8 (380-440V)6
Model
SC-03RM
Electromagnet Capacity (VA) / UP
100V 50Hz:90 100-110V 60Hz:95
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)1.5 (380-440V)2.2
Switching Frequency (Times / hour)
1800
Electrical Durability
2 million times (AC-3)
Auxiliary Contacts
1bx2
Open Circuit Voltage (V)
50Hz:35 - 49 60Hz:40 - 55
Closed Circuit Voltage (V)
50Hz:53 - 63 60Hz:58 - 68
Breaking Current (A)
Three-phase basket type motor (AC-3) 220V:110 440V: 90
Operating Time (ms)
From when coil becomes ON to when primary contact point becomes ON: 9 to 20 From when coil becomes OFF to when primary contact point becomes OFF: 5 to 16 (50Hz)
Mechanical Durability
10 Million times
Main Circuit Voltage (V)
AC200
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)20 (380-440V)20
Weight (kg)
0.68
Electromagnet Capacity (VA) / SAVE:
100V 50Hz:9 100-110V 60Hz:9
Rated Operational Current (A) Single Phase Motor (AC-3)
(100V)11 (220V)11
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)11 (380-440V)7
Rated Capacity (kW) Single Phase Motor (AC-3)
(100V)0.4 (220V)0.8
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)2.2 (380-440V)2.7
Compatible Thermal Relay
TR-0N
Outer Dimensions (Width W x Height H x Depth D) (mm)
99x81x80
Rated Current
20A
Coil Rated Voltage(V)
AC100
Closed-Circuit Current (A)
Three phase cage type motor (AC-3) 220V:132 440V: 108
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Motor forward and reverse rotation and stop
2
From Japan
On 2016-10-03 20:27:47
I thought that I could also do a self-holding circuit with interlock, but I can not hold oneself and I am suffering every day as to where to consult
This review is about item#7237291.
electrical equipment
2
From Japan
On 2016-08-05 17:11:19
Even for models of comparable products, details are different, so I also want pictures that you want to understand properly for each standard
This review is about item#7237395.
For forward and reverse rotation, maintenance parts
5
From Japan
On 2016-06-24 20:48:00
In the electromagnetic contactor it is the top maker, no problem at all. There are cases where the screws are not fitted if they are built by different manufacturers, but they are replaced by Fuji Electric if it breaks. It is strong.
This review is about item#07237307.
Power system switching
5
From Japan
On 2016-02-16 20:37:08
The sound at switching pretty well. (It feels like guns.It is a mechanical interlock? True) It does not matter if you are inside the control panel at the factory but it will be a time report at ordinary households (is it convenient to reverse?
This review is about item#07237404.
Motor forward and reverse operation
5
From Japan
On 2015-11-09 13:28:10
I am satisfied.
This review is about item#07237307.
Used for woodworking machines and machine tools.
5
From Japan
On 2015-10-12 16:33:16
Heavy feeling and it seems to be robust, (Slightly larger size than other company's products Note when installing inside the control panel)
This review is about item#07237307.
Power system switching
5
From Japan
On 2015-08-18 17:01:01
Originally double throw should be used, but I made it to this instrument which can be obtained instantly. There is also a mechanical interlock and I think that you can satisfy the usage conditions.
This review is about item#07237736.