Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Contactor Standard Type, No Case Cover

Electromagnetic Contactor Standard Type, No Case Cover SC-05

4.49 (57)
Item.#
07237343
Mfr.#
SC-05
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Switching Frequency (Times / hour)
1800
Mounting Screw
2-M4
Loss (W)
200V 50Hz:2.7 200-220V:2.8
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)11 (380-440V)9
Rated Current
20A
Electromagnet Capacity (VA) / UP
200V 50Hz:90 200-220V 60Hz:95
Coil Rated Voltage(V)
AC200
Weight (kg)
0.34
Electrical Durability
2 million times (AC-3)
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)2.7 (380-440V)4
Compatible Thermal Relay
TR-0N
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
1a1b
Operating Time (ms)
From when coil becomes ON to when primary contact point becomes ON: 9 to 20 From when coil becomes OFF to when primary contact point becomes OFF: 5 to 16 (50Hz)
Standard
Overseas standard: IEC, EN, VDE, BS, UL, CSA authorized
Closed Circuit Voltage (V)
50Hz:105 - 125 60Hz:116 - 136
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)20 (380-440V)20
Outer Dimensions (Width W x Height H x Depth D) (mm)
53x81x80
Electromagnet Capacity (VA) / SAVE:
200V 50Hz:9 200-220V 60Hz:9
Rated Operational Current (A) Single Phase Motor (AC-3)
(100V)13 (220V)13
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)13 (380-440V)9
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)2.2 (380-440V)4
Rated Capacity (kW) Single Phase Motor (AC-3)
(100V)0.5 (220V)1.0
Model
SC-05
Mechanical Durability
10 million times
Compatible Rail Width (mm)
35
Open Circuit Voltage (V)
50Hz:70 - 98 60Hz:80 - 110
Closed-Circuit Current (A)
Three phase cage type motor (AC-3) 220 V:156 440 V:144
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Breaking Current (A)
Three phase cage type motor (AC-3) 220 V: 130 440 V: 120
Customer Reviews
5 star 39
4 star 10
3 star 6
2 star 1
1 star 1
Review Rating: 4.49
57 Customer Reviews
The reviews are automatic translation.
Repair of plastic molding machine
4
From Japan
On 2018-01-13 13:27:02
I bought it this time because I think that there is no expensive thing if I purchase it with Monotaro at the procurement of repair parts inside the company. Of course I can use it without problems.
This review is about item#7237352.
Compressor relay
2
From Japan
On 2017-12-20 00:45:28
It was a relay of the same part number attached to a compressor with less use frequency, but it was broken in 6 months.
This review is about item#7237273.
Used for power-on circuit
5
From Japan
On 2017-11-17 16:29:31
It was the performance I expected. Since it is a product of a first-rate enterprise, it can be used with confidence.
This review is about item#7237264.
Machine maintenance
5
From Japan
On 2017-10-29 10:05:24
I bought it to raise and lower the table lifting and lowering the table of the sewing machine used for 26 years. If you purchase for raising and lowering If you buy one set of reversible type you will not draft the wiring diagram dramatically but I think that the exchange work will be easier with a simple wiring diagram draft.
This review is about item#7237316.
Machine maintenance
5
From Japan
On 2017-10-26 09:13:47
I exchanged the table for the sewing machine being used for 26 years for raising and lowering the floor tightening. Quite a bit of contacts were exchanged and it was correct.
This review is about item#7237316.
For motor driven switches
5
From Japan
On 2017-10-03 19:45:05
There is no problem in particular. I am using this because I am always used.
This review is about item#7237255.
Machine maintenance
4
From Japan
On 2017-07-28 08:53:18
Time to arrival is short. I think that there is also a cover with a cover.
This review is about item#07237212.
Switching of pressure ventilation fan
5
From Japan
On 2017-07-27 18:07:17
It was good until I put a pressure ventilator to pull out the heat of the solarium, but I ordered because the stock switch was bad. I am very saved because it arrives soon.
This review is about item#7237264.
Used for the main relay of the electric water heater 4 Kw at home [Replacement due to contactor terminal damage]
4
From Japan
On 2017-04-22 17:51:00
We are using confidence of the whole width for Japan's controlled goods maker parts. If there is a problem, I think that it is abnormal. [In particular, domestic products are more problematic than China made a problem that the problem happens 0]
This review is about item#7237361.
replacement
5
From Japan
On 2017-04-22 15:36:48
I got it because it was cheap and quickly available. I hope to work with you in the future
This review is about item#7237343.