Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Reversible Form Electromagnetic Contactor, With No Case Cover

Reversible Form Electromagnetic Contactor, With No Case Cover SC-0RM

4.14 (7)
Item.#
07237413
Mfr.#
SC-0RM
Package Qty.
1PC
Ship pack of
1
63.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Rail Width (mm)
35
Mounting Screw
4-M4
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)20 (380-440V)20
Weight (kg)
0.68
Electromagnet Capacity (VA) / SAVE:
200V 50Hz:9 200-220V 60Hz:9
Rated Operational Current (A) Single Phase Motor (AC-3)
(100V)13 (220V)13
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)13 (380-440V)9
Rated Capacity (kW) Single Phase Motor (AC-3)
(100V)0.5 (220V)1.0
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)2.7 (380-440V)4
Compatible Thermal Relay
TR-0N
Outer Dimensions (Width W x Height H x Depth D) (mm)
99x81x80
Rated Current
20A
Operating Time (ms)
From when coil becomes ON to when primary contact point becomes ON: 9 to 20 From when coil becomes OFF to when primary contact point becomes OFF: 5 to 16 (50Hz)
Closed-Circuit Current (A)
Three phase cage type motor (AC-3) 220V:156 440V: 144
Mechanical Durability
10 Million times
Main Circuit Voltage (V)
AC200
Coil Rated Voltage(V)
AC200
Loss (W)
200V 50Hz:2.7 200-220V:2.8
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)11 (380-440V)9
Model
SC-0RM
Electromagnet Capacity (VA) / UP
200V 50Hz:90 200 - 220V 60Hz:95
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)2.2 (380-440V)4
Switching Frequency (Times / hour)
1800
Electrical Durability
2 million times (AC-3)
Auxiliary Contacts
1bx2
Open Circuit Voltage (V)
50Hz:70 - 98 60Hz:80 - 110
Closed Circuit Voltage (V)
50Hz:105 - 125 60Hz:116 - 136
Breaking Current (A)
Three-phase basket type motor (AC-3) 220V:130 440V: 120
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Forward and reverse rotation and stopping of the motor
2
From Japan
On 2016-10-03 20:27:47
I thought self-holding circuit can also suffer on a daily basis or can I consult with anywhere can not be self-holding in the interlock
This review is about item#7237291.
electrical equipment
2
From Japan
On 2016-08-05 17:11:19
I want you to clearly so fine place is different even in the equivalent models Photos I want even if properly for each standard
This review is about item#7237395.
Forward and reverse rotation, maintenance parts
5
From Japan
On 2016-06-24 20:48:00
Top In the electromagnetic contactor manufacturer, there is no problem. What is built-in, there is a case that it's different manufacturers screw does not fit Once broken, it has been replaced in Fuji Electric. It is tough.
This review is about item#07237307.
Power supply system switching
5
From Japan
On 2016-02-16 20:37:08
Quite sound at the time of switching is large. (Gan'n! Feeling. Truly mechanical interlock?) There is no problem if you are in the factory at the control panel within the general home Become Times (convenient or to reverse because another familiar?)
This review is about item#07237404.
Forward and reverse operation of the motor
5
From Japan
On 2015-11-09 13:28:10
Satisfaction to have.
This review is about item#07237307.
Woodworking machinery, used to machine tools.
5
From Japan
On 2015-10-12 16:33:16
Weight feeling there robust likely, (attention at the time of slightly larger control panel in the mounting size than other products)
This review is about item#07237307.
Power supply system switching
5
From Japan
On 2015-08-18 17:01:01
You should use the double-throw if the original, but was the instrument available in the instant delivery. It's that mechanical interlock also, I think that it can satisfy the conditions of use.
This review is about item#07237736.