Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Contactor Standard Type, No Case Cover

Electromagnetic Contactor Standard Type, No Case Cover SC-5-1

4.48 (58)
Item.#
07237535
Mfr.#
SC-5-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Open Circuit Voltage (V)
50Hz:38 to 5360Hz:44 to 60
Closed Circuit Voltage (V)
50Hz:59 to 6860Hz:65 to 73
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)32(380-440V)32
Mounting Screw
2-M4
Electromagnet Capacity (VA) / SAVE:
100V 50Hz:9100-110V 60Hz:9
Rated Operational Current (A) Single Phase Motor (AC-3)
(100V)19(220V)19
Rated Current
32A
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)4(380-440V)5.5
Rated Capacity (kW) Single Phase Motor (AC-3)
(100V)0.8(220V)1.6
Weight (kg)
0.38
Electrical Durability
2 million times (AC-3)
Compatible Thermal Relay
TR-5-1N
Compatible Rail Width (mm)
35
Breaking Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 220 440V: 220
Closed-Circuit Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 264 440V: 264
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
2b
Loss (W)
100V 50Hz:2.7100-110V:2.8
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)19(380-440V)13
Outer Dimensions (Width W x Height H x Depth D) (mm)
64x81x81
Electromagnet Capacity (VA) / UP
100V 50Hz:90100-110V 60Hz:95
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)19(380-440V)17
Coil Rated Voltage(V)
AC100
Switching Frequency (Times / hour)
1800
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)4(380-440V)7.5
Model
SC-5-1
Mechanical Durability
10 million times
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Standard
International standards: IEC, EN, VDE, BS, UL, CSA certified
Operating Time (ms)
Until the main contact OFF after you 9 to 20 coil OFF:: until the main contact ON after you coil ON 5 to 16 (50Hz)
Customer Reviews
5 star 39
4 star 11
3 star 6
2 star 1
1 star 1
Review Rating: 4.48
58 Customer Reviews
The reviews are automatic translation.
Equipment panel internal parts, for replacement
4
From Japan
On 2018-03-07 11:23:29
It is a general magnetic contactor. Consideration must be given to the cooling method when peroxide and sulfide are contained in the atmosphere to be used. There is no case to use the auxiliary contact, so it is better if we can downsize or increase the opening / closing capacity or incorporate the surge suppression element ... etc.
This review is about item#7237474.
Repair of plastic molding machine
4
From Japan
On 2018-01-13 13:27:02
I bought it this time because I think that there is no expensive thing if I purchase it with Monotaro at the procurement of repair parts inside the company. Of course I can use it without problems.
This review is about item#7237352.
Compressor relay
2
From Japan
On 2017-12-20 00:45:28
It was a relay of the same part number attached to a compressor with less use frequency, but it was broken in 6 months.
This review is about item#7237273.
Used for power-on circuit
5
From Japan
On 2017-11-17 16:29:31
It was the performance I expected. Since it is a product of a first-rate enterprise, it can be used with confidence.
This review is about item#7237264.
Machine maintenance
5
From Japan
On 2017-10-29 10:05:24
I bought it to raise and lower the table lifting and lowering the table of the sewing machine used for 26 years. If you purchase for raising and lowering If you buy one set of reversible type you will not draft the wiring diagram dramatically but I think that the exchange work will be easier with a simple wiring diagram draft.
This review is about item#7237316.
Machine maintenance
5
From Japan
On 2017-10-26 09:13:47
I exchanged the table for the sewing machine being used for 26 years for raising and lowering the floor tightening. Quite a bit of contacts were exchanged and it was correct.
This review is about item#7237316.
For motor driven switches
5
From Japan
On 2017-10-03 19:45:05
There is no problem in particular. I am using this because I am always used.
This review is about item#7237255.
Machine maintenance
4
From Japan
On 2017-07-28 08:53:18
Time to arrival is short. I think that there is also a cover with a cover.
This review is about item#07237212.
Switching of pressure ventilation fan
5
From Japan
On 2017-07-27 18:07:17
It was good until I put a pressure ventilator to pull out the heat of the solarium, but I ordered because the stock switch was bad. I am very saved because it arrives soon.
This review is about item#7237264.
Used for the main relay of the electric water heater 4 Kw at home [Replacement due to contactor terminal damage]
4
From Japan
On 2017-04-22 17:51:00
We are using confidence of the whole width for Japan's controlled goods maker parts. If there is a problem, I think that it is abnormal. [In particular, domestic products are more problematic than China made a problem that the problem happens 0]
This review is about item#7237361.