Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Standard form electromagnetic contactor

Standard form electromagnetic contactor SC-N11

4.00 (5)
Item.#
07237666
Mfr.#
SC-N11
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1,349.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Rated Current
350A
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)55(380-440V)110
Switching Frequency (Times / hour)
1200
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)75(380-440V)150
Model
SC-N11
Mechanical Durability
5 million times
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
2a2b
Loss (W)
200V 50Hz:5.6220V 60Hz:6
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)220(380-440V)220
Outer Dimensions (Width W x Height H x Depth D) (mm)
148x240x195
Breaking Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 3000 440V: 3000
Closed-Circuit Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 3600 440V: 3600
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)300(380-440V)300
Coil Rated Voltage(V)
AC200
Weight (kg)
7.8
Electrical Durability
1 million times (AC-3)
Compatible Thermal Relay
TR-N12
Open Circuit Voltage (V)
50Hz/60Hz:60 to 100
Closed Circuit Voltage (V)
50Hz/60Hz:140 to 150
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)350(380-440V)350
Mounting Screw
4-M8
Electromagnet Capacity (VA) / SAVE:
200V 50Hz:5.7200-220V 60Hz:6.5
Electromagnet Capacity (VA) / UP
200V 50Hz:240200-220V 60Hz:320
Standard
International standards: IEC, EN, VDE, BS, UL, CSA certified
Operating Time (ms)
Until the main contact OFF after you 43 to 49 coil OFF:: until the main contact ON after you coil ON 41 to 47 (50Hz)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Used for plastic molding machine
5
From Japan
On 2018-02-26 18:27:59
There is no problem as it is a manufacturer item. I regularly change the items of this hand regularly and it is troublesome to slightly change the mounting dimensions. The fixation method has changed. Well, since I have only this, I use it. There is no dissatisfaction with quality.
This review is about item#7237702.
When replacing parts
4
From Japan
On 2018-02-04 03:25:32
We are ordering parts replacement of existing machines. I think that it is inexpensive if dealing with delivery date, shipping fee.
This review is about item#07237614.
Outdoor on and off
5
From Japan
On 2018-02-03 17:32:29
It is very convenient because it blinks automatically by the operation by the automatic blinker.
This review is about item#7237605.
Polishing machine fault exchange
5
From Japan
On 2017-10-19 14:58:58
I replaced it with this item because the MS used in the polishing machine was broken. It can be used without problems.
This review is about item#07237693.
When moving the machine
1
From Japan
On 2017-06-14 12:18:50
In order to move the machine, the same parts that were originally attached to the machine body are old, so replace them and install the same parts purchased. When you have operated the machine, suddenly there is sound from the inside of this part and smoke emerges It was. Suddenly I installed and operated the original parts, but such phenomena are not present at the moment. There is no problem with electric wiring, so it can only be thought that there is an initial malfunction in the purchased product. Prices are also not cheap, so it is very disappointing.
This review is about item#7237772.