Buy more than* S$200* and get FREE SHIPPING

  • Standard form electromagnetic contactor

Standard form electromagnetic contactor SC-N12

3.00 (2)
Item.#
07237675
Mfr.#
SC-N12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1,719.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Mechanical Durability
5 million times
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
2a2b
Loss (W)
100V 50Hz:3.1110V:3.4
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)300(380-440V)300
Outer Dimensions (Width W x Height H x Depth D) (mm)
148x240x195
Rated Current
450A
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)75(380-440V)150
Switching Frequency (Times / hour)
1200
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)110(380-440V)200
Model
SC-N12
Breaking Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 4000 440V: 4000
Closed-Circuit Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 4800 440V: 4800
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Open Circuit Voltage (V)
50Hz/60Hz:30 to 50
Closed Circuit Voltage (V)
50Hz:70 to 7560Hz:70 to 75
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)450(380-440V)450
Mounting Screw
4-M8
Electromagnet Capacity (VA) / SAVE:
100V 50Hz:3.6100-110V 60Hz:4.2
Electromagnet Capacity (VA) / UP
100V 50Hz:200100-110V 60Hz:255
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)400(380-440V)400
Coil Rated Voltage(V)
AC100
Weight (kg)
7.8
Electrical Durability
500 000 times (AC-3)
Compatible Thermal Relay
TR-N12
Standard
International standards: IEC, EN, VDE, BS, UL, CSA certified
Operating Time (ms)
Until the main contact OFF after you 43 to 49 coil OFF:: until the main contact ON after you coil ON 41 to 47 (50Hz)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Polishing machine fault exchange
5
From Japan
On 2017-10-19 14:58:58
I replaced it with this item because the MS used in the polishing machine was broken. It can be used without problems.
This review is about item#07237693.
When moving the machine
1
From Japan
On 2017-06-14 12:18:50
In order to move the machine, the same parts that were originally attached to the machine body are old, so replace them and install the same parts purchased. When you have operated the machine, suddenly there is sound from the inside of this part and smoke emerges It was. Suddenly I installed and operated the original parts, but such phenomena are not present at the moment. There is no problem with electric wiring, so it can only be thought that there is an initial malfunction in the purchased product. Prices are also not cheap, so it is very disappointing.
This review is about item#7237772.