Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)110(380-440V)200
Model
SC-N12
Mechanical Durability
5 million times
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
2a2b
Loss (W)
200V 50Hz:5.6220V 60Hz:6
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)300(380-440V)300
Outer Dimensions (Width W x Height H x Depth D) (mm)
148x240x195
Breaking Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 4000 440V: 4000
Closed-Circuit Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 4800 440V: 4800
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)400(380-440V)400
Coil Rated Voltage(V)
AC200
Weight (kg)
7.8
Electrical Durability
500 000 times (AC-3)
Compatible Thermal Relay
TR-N12
Open Circuit Voltage (V)
50Hz/60Hz:60 to 100
Closed Circuit Voltage (V)
50Hz/60Hz:140 to 150
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)450(380-440V)450
Mounting Screw
4-M8
Electromagnet Capacity (VA) / SAVE:
200V 50Hz:5.7200-220V 60Hz:6.5
Electromagnet Capacity (VA) / UP
200V 50Hz:240200-220V 60Hz:320
Standard
International standards: IEC, EN, VDE, BS, UL, CSA certified
Operating Time (ms)
Until the main contact OFF after you 43 to 49 coil OFF:: until the main contact ON after you coil ON 41 to 47 (50Hz)
There is no problem as it is a manufacturer item.
I regularly change the items of this hand regularly and it is troublesome to slightly change the mounting dimensions.
The fixation method has changed.
Well, since I have only this, I use it.
There is no dissatisfaction with quality.
In order to move the machine, the same parts that were originally attached to the machine body are old, so replace them and install the same parts purchased. When you have operated the machine, suddenly there is sound from the inside of this part and smoke emerges It was.
Suddenly I installed and operated the original parts, but such phenomena are not present at the moment.
There is no problem with electric wiring, so it can only be thought that there is an initial malfunction in the purchased product.
Prices are also not cheap, so it is very disappointing.