Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Direct-Current Operation Type Electromagnetic Contactor, With No Case Cover

Direct-Current Operation Type Electromagnetic Contactor, With No Case Cover SC-N2/G

4.83 (6)
Item.#
07237711
Mfr.#
SC-N2/G
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Main Circuit Voltage (V)
AC200
Coil Rated Voltage(V)
DC24
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)7.5 (380-440V)15
Rated Capacity (kW) Single Phase Motor (AC-3)
(100V)1.7
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)7.5 (380-400V)15
Compatible Thermal Relay
TR-N2
Outer Dimensions (Width W x Height H x Depth D) (mm)
74x87x122
Rated Current
60A
Weight (kg)
0.82
Electromagnet Capacity (VA) / SAVE:
200V :9W
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)35 (380-440V)32
Rated Operational Current (A) Single Phase Motor (AC-3)
(100V)35
Operating Time (ms)
After the coil TURNING ON, until it becomes main contact ON: After the 40 to 50 coil TURNING OFF, until it becomes main contact OFF: 8 to 17 (50Hz)
Compatible Rail Width (mm)
35
Mounting Screw
2-M4
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)35 (380-440V)32
Switching Frequency (Times / hour)
1200
Electrical Durability
2 million times (AC-3)
Mechanical Durability
10 Million times
Auxiliary Contacts
2a2b
Open Circuit Voltage (V)
50Hz:30 - 70
Closed Circuit Voltage (V)
50Hz:80 - 120
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)60 (380-440V)60
Model
SC-N2/G
Electromagnet Capacity (VA) / UP
200V :9W
Closed-Circuit Current (A)
Three phase cage type motor (AC-3) 480V:220 440V: 480
Breaking Current (A)
Three phase cage type motor (AC-3) 400V:220 440V: 400
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For direct drive of electric monocycle
5
From Japan
On 2018-06-03 17:32:30
When the electric motorcycle's assist is insufficient, the battery and the motor are driven directly with this product. Although the instantaneous current will flow, it is satisfactory with sturdy construction without contact burning. With this quality this price is amazing.
This review is about item#7237237.
Household electricity usage restriction control
5
From Japan
On 2017-10-21 14:25:22
Until now, the magnet used almost all of the exchange, but I tried it DC this time and I am satisfied with quiet opening and closing.
This review is about item#7237282.
Research equipment
5
From Japan
On 2016-07-13 21:45:09
Reliable products
This review is about item#07237237.
For electrical wiring exercises
4
From Japan
On 2015-07-03 12:45:54
2a 24b without auxiliary contact was necessary at DC 24V, but it can be used with auxiliary contact, so use it with the current relay.
This review is about item#07237623.
Electrical wiring
5
From Japan
On 2014-07-21 13:09:16
Since it is a maker item, there is no problem in quality. Although the price is higher than when purchasing via a trading company, it will be saved because it arrives at a short delivery date.
This review is about item#07237282.
Two contacts are used for direct current, high current motor for forward / reverse control, contacts are + - respectively used 2 contacts
5
From Japan
On 2012-08-24 12:00:55
Since maximum current 30 A is required, it is used as one circuit 2 contacts · Currently good!
This review is about item#07237282.