Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Direct-Current Operation Type Electromagnetic Contactor, With No Case Cover

Direct-Current Operation Type Electromagnetic Contactor, With No Case Cover SC-N2S/G

4.83 (6)
Item.#
07237763
Mfr.#
SC-N2S/G
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Main Circuit Voltage (V)
AC200
Coil Rated Voltage(V)
DC24
Weight (kg)
1.4
Electromagnet Capacity (VA) / SAVE:
200V :12W
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)35(380-440V)32
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)50(380-440V)48
Switching Frequency (Times / hour)
1200
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)11(380-400V)22
Compatible Thermal Relay
TR-N3
Outer Dimensions (Width W x Height H x Depth D) (mm)
88x110x130
Rated Current
80A
Closed-Circuit Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 600 440V: 600
Compatible Rail Width (mm)
35
Mounting Screw
2-M4
Closed Circuit Voltage (V)
50Hz:80 to 120
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)80(380-440V)80
Model
SC-N2S/G
Electromagnet Capacity (VA) / UP
200V :12W
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)7.5(380-440V)15
Electrical Durability
2 million times (AC-3)
Mechanical Durability
5 million times
Auxiliary Contacts
2a2b
Open Circuit Voltage (V)
50Hz:24 to 60
Breaking Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 500 440V: 500
Operating Time (ms)
(In the case of DC100V) 14 to 21 : until the main contact OFF after you 60 to 70 coil OFF: until the main contact ON after you coil ON
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For direct drive of electric monocycle
5
From Japan
On 2018-06-03 17:32:30
When the electric motorcycle's assist is insufficient, the battery and the motor are driven directly with this product. Although the instantaneous current will flow, it is satisfactory with sturdy construction without contact burning. With this quality this price is amazing.
This review is about item#7237237.
Household electricity usage restriction control
5
From Japan
On 2017-10-21 14:25:22
Until now, the magnet used almost all of the exchange, but I tried it DC this time and I am satisfied with quiet opening and closing.
This review is about item#7237282.
Research equipment
5
From Japan
On 2016-07-13 21:45:09
Reliable products
This review is about item#07237237.
For electrical wiring exercises
4
From Japan
On 2015-07-03 12:45:54
2a 24b without auxiliary contact was necessary at DC 24V, but it can be used with auxiliary contact, so use it with the current relay.
This review is about item#07237623.
Electrical wiring
5
From Japan
On 2014-07-21 13:09:16
Since it is a maker item, there is no problem in quality. Although the price is higher than when purchasing via a trading company, it will be saved because it arrives at a short delivery date.
This review is about item#07237282.
Two contacts are used for direct current, high current motor for forward / reverse control, contacts are + - respectively used 2 contacts
5
From Japan
On 2012-08-24 12:00:55
Since maximum current 30 A is required, it is used as one circuit 2 contacts · Currently good!
This review is about item#07237282.